Zoro Homepage

Brake Flaring Tool, For SAE/Metric Tubing

  • Mfr # FT351

  • Zoro # G6390259


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Brake Tool
Application
Creates 45 Degrees Bubble and Double Flares Including Din
Number of Pieces
11
For Use With
UltraBEND, Stainless Steel and Poly-Coated Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT351
Zoro #
G6390259
UPC #
812337013444
Country of Origin
Taiwan, Province of China

Dimensions

Length
14 in
Overall Length
14 in

Details

Material
Steel
Type
Brake Tool
Application
Creates 45 Degrees Bubble and Double Flares Including Din
Number of Pieces
11
For Use With
UltraBEND, Stainless Steel and Poly-Coated Lines
Sockets Included
No
Includes
(4) Die Sets, (7) Punches
Item
Brake Flaring Tool
Tool Type
Brake Tool
Number of Sockets Included
0

Description

Brake Flaring Tool, Tool Type Brake Tool, Application Creates 45 Degrees Bubble and Double Flares Including Din, Overall Length 14 in, Number of Pieces 11, Material Steel, Includes (4) Die Sets, (7) Punches, For Use With UltraBEND, Stainless Steel and Poly-Coated Lines, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.