Brake Line Tubing, 100 ft. L, 1/4" Tube Sz
Mfr # BR-EZ200-100
Zoro # G6391878
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Type
Tubing
Tube Size
0.25 in
Length
100 ft
Material
Copper Nickel
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-EZ200-100
Zoro #
G6391878
UPC #
890453002078
Country of Origin
United States
Dimensions
Tube Size
0.25 in
Length
100 ft
Wall Thickness
0.028 in
Outside Diameter
1/4 in
Details
Item
Brake Line Tubing
Type
Tubing
Material
Copper Nickel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Tube Material
Copper Nickel
Product Type
Brake Line Tubing
Color
Bronze
Includes Fittings
No
Description
Brake Line Tubing, Product Type Brake Line Tubing, Air Brake Type Not Applicable, Application Hydraulic Brakes, Steel Brake Lines, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Bronze, Maximum Operating Temperature Not Applicable, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.