Brake Line Tubing, 25 ft. L, 1/4" Tube Sz

  • Mfr # BR-EZ200

  • Zoro # G6391896


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Type
Tubing
Tube Size
0.25 in
Length
25 ft
Material
Copper Nickel
Application
Hydraulic Brakes, Steel Brake Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-EZ200
Zoro #
G6391896
UPC #
890453002054
Country of Origin
United States

Dimensions

Tube Size
0.25 in
Length
25 ft
Wall Thickness
0.028 in
Outside Diameter
1/4 in

Details

Item
Brake Line Tubing
Type
Tubing
Material
Copper Nickel
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Tube Material
Copper Nickel
Product Type
Brake Line Tubing
Includes Fittings
No
Color
Bronze

Description

Brake Line Tubing, Product Type Brake Line Tubing, Air Brake Type Not Applicable, Application Hydraulic Brakes, Steel Brake Lines, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Bronze, Maximum Operating Temperature Not Applicable, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.