Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Line Union, 3/8"-24 Thread Sz, PK4

  • Mfr # BR405

  • Zoro # G6392060


product price: $14.69
/pk 4, $3.67/ea

Key Features

Type
Inverted
Tube Size
3/16 in OD
Thread Size
3/8"-24
Material
Brass
Application
Hydraulic Brakes, Steel Brake Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR405
Zoro #
G6392060
UPC #
890453002269
Country of Origin
China

Dimensions

Tube Size
3/16 in OD
Thread Size
3/8"-24
Compatible Brake Line Size
3/16 in
Outside Diameter
3/16 in

Details

Item
Brake Line Union
Type
Inverted
Material
Brass
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Color
Bronze
Product Type
Inverted Flare Union
System of Measurement
Imperial
Number of Pieces
4

Description

Brake Line Union, Inverted, Tube Size 3/16 in OD, Thread Size 3/8 In.-24, Brass, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.