Brake Line Washer Assortment Kit, Copper
Mfr # BRC7
Zoro # G6391677
product price: $43.89
/eaKey Features
Type
Washer
Material
Copper
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Product Type
Brake Line Washer Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRC7
Zoro #
G6391677
UPC #
812337011587
Country of Origin
China
Details
Item
Brake Line Washer Assortment Kit
Type
Washer
Material
Copper
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Product Type
Brake Line Washer Kit
Number of Pieces
130
Compatible Brake Type
Hydraulic Brakes
Description
Brake Line Washer Assortment Kit, Washer, Copper, Matte Finish, Steel Brake Lines, Hydraulic Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.