Brake Line Washer, Copper, 1/2" Tube, PK10
Mfr # BRC147
Zoro # G6391640
product price: $8.49
/pk 10, $0.85/eaKey Features
Type
Washer
Tube Size
1/2 in ID, 19-13/16mm OD, 2.0mm Thickness
Material
Copper
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRC147
Zoro #
G6391640
UPC #
812337011617
Country of Origin
China
Dimensions
Tube Size
1/2 in ID, 19-13/16mm OD, 2.0mm Thickness
Thickness
3/32 in
Outside Diameter
25/32 in
Inside Diameter
1/2 in
Details
Item
Brake Line Washer
Type
Washer
Material
Copper
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Number of Pieces
10
System of Measurement
Imperial
Color
Bronze
Product Type
Brake Line Washer
Description
Brake Line Washer, Washer, Tube Size 1/2 in ID, 19-13/16mm OD, 2.0mm Thickness, Thread Size Not Applicable, Copper, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.