Brake Line Washer, Copper, 16mm Tube, PK10
Mfr # BRC287
Zoro # G6391598
product price: $9.11
/pk 10, $0.91/eaKey Features
Type
Metric Washer
Tube Size
16mm ID, 2.0mm Thickness, 23-49/64 OD
Material
Copper
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRC287
Zoro #
G6391598
UPC #
812337011662
Country of Origin
China
Dimensions
Tube Size
16mm ID, 2.0mm Thickness, 23-49/64 OD
Inside Diameter
5/8 in
Outside Diameter
15/16 in
Thickness
3/32 in
Details
Item
Brake Line Washer
Type
Metric Washer
Material
Copper
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Product Type
Brake Line Washer
Number of Pieces
10
Color
Bronze
System of Measurement
Metric
Description
Brake Line Washer, Metric Washer, Tube Size 16mm ID, 2.0mm Thickness, 23-49/64 OD, Thread Size Not Applicable, Copper, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.