Brake Line Washer, Copper, 9/16" Tube, PK10
Mfr # BRC157
Zoro # G6391631
product price: $9.69
/pk 10, $0.97/eaKey Features
Type
Washer
Tube Size
2.0mm Thickness, 20-49/64 in OD, 9/16 in ID
Material
Copper
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRC157
Zoro #
G6391631
UPC #
812337011624
Country of Origin
China
Dimensions
Tube Size
2.0mm Thickness, 20-49/64 in OD, 9/16 in ID
Inside Diameter
9/16 in
Thickness
3/32 in
Outside Diameter
20 25/32 in
Details
Item
Brake Line Washer
Type
Washer
Material
Copper
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Product Type
Brake Line Washer
System of Measurement
Imperial
Number of Pieces
10
Color
Bronze
Description
Brake Line Washer, Washer, Tube Size 2.0mm Thickness, 20-49/64 in OD, 9/16 in ID, Thread Size Not Applicable, Copper, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.