Zoro Homepage

Bump Tube Adapter, 1/2 x 20 1/2 in x 20

  • Mfr # PS2405

  • Zoro # G714652714


product price: $12.69
/ea

Key Features

Application
85% Coverage for Foreign and Domestic Vehicles.
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI
For Use With
Power Steering Hoses, Clutch, and Industrial Applications
Includes
1 ea. 1/2" x 20 - 1/2" x 20 Bump Tube Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2405
Zoro #
G714652714
UPC #
812337016292
Country of Origin
China

Details

Item
Bump Tube Adapter,1/2 x 20 1/2 in x 20
Application
85% Coverage for Foreign and Domestic Vehicles.
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI
For Use With
Power Steering Hoses, Clutch, and Industrial Applications
Includes
1 ea. 1/2" x 20 - 1/2" x 20 Bump Tube Adapter

Description

Bump Tube Adapter,1/2 x 20 1/2 in x 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.