Clamp Set, For No 10 A/C Hose, PK5
Mfr # AC6810
Zoro # G6392535
product price:Â $21.99
/pk 5, $4.40/eaKey Features
Material
Steel
Number of Pieces
5
Includes
(5) Clamp Holders with Clamps
For Use With
#10 Size A/C Hoses
Application
Automotive A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC6810
Zoro #
G6392535
UPC #
812337015615
Country of Origin
China
Dimensions
Size
#10
Details
Item
Clamp Set
Material
Steel
Number of Pieces
5
Includes
(5) Clamp Holders with Clamps
For Use With
#10 Size A/C Hoses
Application
Automotive A/C
Type
A/C
Color
Silver
Tool Type
Clamp
Description
Clamp Set, Tool Type Clamp, Application Automotive A/C, For Use With #10 Size A/C Hoses, Material Steel, Size #10, Includes (5) Clamp Holders with Clamps, Number of Pieces 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.