Zoro Homepage

Compression Block Off, 10mm Outside dia.

  • Mfr # AC10MCB

  • Zoro # G6392325


product price: $30.69
/ea

Key Features

Material
Aluminum
Outside Dia.
10 mm
Type
Metric
For Use With
52HG65, A/C Lines and Adapters
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10MCB
Zoro #
G6392325
UPC #
812337014915
Country of Origin
Canada

Dimensions

Outside Dia.
10 mm
Size (In.)
25/64 in
Size
25/64 in
Outside Diameter
25/64 in

Details

Item
Compression Block Off
Material
Aluminum
Type
Metric
For Use With
52HG65, A/C Lines and Adapters
Number of Pieces
1
Application
Automotive A/C
Includes
Clamp, Self-Tapping Screws
Tool Type
Compression Block Off

Description

Compression Block Off, Tool Type Compression Block Off, Application Automotive A/C, For Use With 52HG65, A/C Lines and Adapters, Material Aluminum, Outside Diameter 25/64 in, Size 25/64 in, Includes Clamp, Self-Tapping Screws, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.