Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Block Off, 12mm Outside dia.

  • Mfr # AC12MCB

  • Zoro # G6392316


product price: $27.39
/ea

Key Features

Material
Aluminum
Type
Metric
Outside Dia.
12 mm
Application
Automotive A/C
Size (In.)
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC12MCB
Zoro #
G6392316
UPC #
812337014922
Country of Origin
Canada

Dimensions

Outside Dia.
12 mm
Size (In.)
15/32 in
Size
15/32 in
Outside Diameter
15/32 in

Details

Item
Compression Block Off
Material
Aluminum
Type
Metric
Application
Automotive A/C
Number of Pieces
1
For Use With
52HG65, A/C Lines and Adapters
Includes
Clamp, Self-Tapping Screws
Tool Type
Compression Block Off

Description

Compression Block Off, Tool Type Compression Block Off, Application Automotive A/C, For Use With 52HG65, A/C Lines and Adapters, Material Aluminum, Outside Diameter 15/32 in, Size 15/32 in, Includes Clamp, Self-Tapping Screws, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.