Zoro Homepage

Compression Block Off, 16mm Outside dia.

  • Mfr # AC16MCB

  • Zoro # G6392298


product price: $34.99
/ea

Key Features

Material
Aluminum
Outside Dia.
16 mm
Number of Pieces
1
Size (In.)
5/8 in
Includes
Clamp, Self-Tapping Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC16MCB
Zoro #
G6392298
UPC #
812337014830
Country of Origin
Canada

Dimensions

Outside Dia.
16 mm
Size (In.)
5/8 in
Size
5/8 in
Outside Diameter
5/8 in

Details

Item
Compression Block Off
Material
Aluminum
Number of Pieces
1
Includes
Clamp, Self-Tapping Screws
For Use With
52HG65, A/C Lines and Adapters
Application
Automotive A/C
Type
Metric
Tool Type
Compression Block Off

Description

Compression Block Off, Tool Type Compression Block Off, Application Automotive A/C, For Use With 52HG65, A/C Lines and Adapters, Material Aluminum, Outside Diameter 5/8 in, Size 5/8 in, Includes Clamp, Self-Tapping Screws, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.