Compression Block Off, 3/4" Outside dia.
Mfr # AC34CB
Zoro # G6392359
product price: $32.29
/eaKey Features
Material
Aluminum
Type
SAE
For Use With
52HG60, A/C Lines and Adapters
Size (In.)
3/4 in
Includes
Clamp, Self-Tapping Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC34CB
Zoro #
G6392359
UPC #
812337013611
Country of Origin
Canada
Dimensions
Size (In.)
3/4 in
Outside Dia.
3/4 in
Outside Diameter
3/4 in
Size
3/4 in
Details
Item
Compression Block Off
Material
Aluminum
Type
SAE
For Use With
52HG60, A/C Lines and Adapters
Includes
Clamp, Self-Tapping Screws
Number of Pieces
1
Application
Automotive A/C
Tool Type
Compression Block Off
Description
Compression Block Off, Tool Type Compression Block Off, Application Automotive A/C, For Use With 52HG60, A/C Lines and Adapters, Material Aluminum, Outside Diameter 3/4 in, Size 3/4 in, Includes Clamp, Self-Tapping Screws, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.