Zoro Homepage

Compression Block Off Kit, 6 Pieces

  • Mfr # AC90M

  • Zoro # G6392340


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Number of Pieces
6
Includes
10 mm A/C Compression Block Off, 12 mm A/C Compression Block Off, 15 mm A/C Compression Block Off, 16 mm A/C Compression Block Off, 19 mm A/C Compression Block Off, 8 mm A/C Compression Block Off
Application
Automotive A/C
Size (In.)
5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC90M
Zoro #
G6392340
UPC #
812337014984
Country of Origin
Canada

Dimensions

Size (In.)
5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in
Outside Dia.
8 mm, 10 mm, 12 mm, 15 mm, 16 mm, 19 mm
Size
15/32 in, 19/32 in, 25/64 in, 47/64 in, 5/16 in, 5/8 in
Outside Diameter
5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in

Details

Item
Compression Block Off Kit
Material
Aluminum
Number of Pieces
6
Includes
10 mm A/C Compression Block Off, 12 mm A/C Compression Block Off, 15 mm A/C Compression Block Off, 16 mm A/C Compression Block Off, 19 mm A/C Compression Block Off, 8 mm A/C Compression Block Off
Application
Automotive A/C
Type
Metric
For Use With
A/C Lines and Adapters
Tool Type
A/C Block Off Kit

Description

Compression Block Off Kit, Tool Type A/C Block Off Kit, Application Automotive A/C, For Use With A/C Lines and Adapters, Material Aluminum, Outside Diameter 5/16 in, 25/64 in, 15/32 in, 19/32 in, 5/8 in, 47/64 in, Size 15/32 in, 19/32 in, 25/64 in, 47/64 in, 5/16 in, 5/8 in, Includes 10 mm A/C Compression Block Off, 12 mm A/C Compression Block Off, 15 mm A/C Compression Block Off, 16 mm A/C Compression Block Off, 19 mm A/C Compression Block Off, 8 mm A/C Compression Block Off, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.