Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting, 1/2" Outside dia.

  • Mfr # HL12

  • Zoro # G6391546


product price: $25.99
/ea

Key Features

Material
Aluminum
Size (In.)
1/2 in
Application
Automotive
For Use With
1/2 in Heater Hoses, 52HH42
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL12
Zoro #
G6391546
UPC #
812337015004
Country of Origin
Canada

Dimensions

Size (In.)
1/2 in
Outside Dia.
1/2 in
Size
1/2 in
Outside Diameter
1/2 in

Details

Item
Compression Fitting
Material
Aluminum
Application
Automotive
For Use With
1/2 in Heater Hoses, 52HH42
Number of Pieces
1
Type
SAE
Tool Type
Compression Union

Description

Compression Fitting, Tool Type Compression Union, Application Automotive, For Use With 1/2 in Heater Hoses, 52HH42, Material Aluminum, Outside Diameter 1/2 in, Size 1/2 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.