Zoro Homepage

Compression Fitting, 3/4" Outside dia.

  • Mfr # HL34

  • Zoro # G6391519


product price: $31.39
/ea

Key Features

Material
Aluminum
Number of Pieces
1
Application
Automotive
For Use With
3/4 in Heater Lines and Hoses, 52HH42
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL34
Zoro #
G6391519
UPC #
812337015028
Country of Origin
Canada

Dimensions

Outside Dia.
3/4 in
Size (In.)
3/4 in
Outside Diameter
3/4 in
Size
3/4 in

Details

Item
Compression Fitting
Material
Aluminum
Number of Pieces
1
Application
Automotive
For Use With
3/4 in Heater Lines and Hoses, 52HH42
Type
SAE
Color
Silver
Tool Type
Compression Union

Description

Compression Fitting, Tool Type Compression Union, Application Automotive, For Use With 3/4 in Heater Lines and Hoses, 52HH42, Material Aluminum, Outside Diameter 3/4 in, Size 3/4 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.