Compression Fitting, 3/8" Outside dia.
Mfr # AC38
Zoro # G6392751
product price: $30.69
/eaKey Features
Material
Aluminum
Size (In.)
3/8 in
Outside Dia.
3/8 in
Number of Pieces
1
Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC38
Zoro #
G6392751
UPC #
812337011846
Country of Origin
Canada
Dimensions
Size (In.)
3/8 in
Outside Dia.
3/8 in
Outside Diameter
3/8 in
Size
3/8 in
Details
Item
Compression Fitting
Material
Aluminum
Number of Pieces
1
Type
SAE
Application
Automotive A/C
For Use With
52HG23, 52HG52, A/C Lines and Adapters
Tool Type
Compression Union
Description
Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG23, 52HG52, A/C Lines and Adapters, Material Aluminum, Outside Diameter 3/8 in, Size 3/8 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.