Zoro Homepage

Compression Fitting, 5/8" Outside dia.

  • Mfr # HL58

  • Zoro # G6391491


product price: $29.29
/ea

Key Features

Material
Aluminum
Application
Automotive
Number of Pieces
1
Size (In.)
5/8 in
For Use With
52HH42, Heater Line Hoses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL58
Zoro #
G6391491
UPC #
812337015011
Country of Origin
Canada

Dimensions

Size (In.)
5/8 in
Outside Dia.
5/8 in
Size
5/8 in
Outside Diameter
5/8 in

Details

Item
Compression Fitting
Material
Aluminum
Application
Automotive
Number of Pieces
1
For Use With
52HH42, Heater Line Hoses
Type
SAE
Tool Type
Compression Union

Description

Compression Fitting, Tool Type Compression Union, Application Automotive, For Use With 52HH42, Heater Line Hoses, Material Aluminum, Outside Diameter 5/8 in, Size 5/8 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.