Zoro Homepage

Compression Fitting, 8mm Outside dia.

  • Mfr # AC8M

  • Zoro # G6392456


product price: $30.59
/ea

Key Features

Material
Aluminum
Number of Pieces
1
Outside Dia.
8 mm
For Use With
52HG53, A/C Lines and Adapters
Size (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC8M
Zoro #
G6392456
UPC #
812337014793
Country of Origin
Canada

Dimensions

Outside Dia.
8 mm
Size (In.)
5/16 in
Outside Diameter
5/16 in
Size
5/16 in

Details

Item
Compression Fitting
Material
Aluminum
Number of Pieces
1
For Use With
52HG53, A/C Lines and Adapters
Type
Metric
Application
Automotive A/C
Tool Type
Compression Union

Description

Compression Fitting, Tool Type Compression Union, Application Automotive A/C, For Use With 52HG53, A/C Lines and Adapters, Material Aluminum, Outside Diameter 5/16 in, Size 5/16 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.