Zoro Homepage

Connector, For 90 deg. Fuel Lines, PK2

  • Mfr # KP135

  • Zoro # G6391099


product price: $19.79
/pk 2, $9.90/ea

Key Features

Includes
Clamps
For Use With
5/16 in 90 Degrees Fuel Lines, 52HH53, 52HJ05
Color
Black
Number of Pieces
2
Type
Fuel Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP135
Zoro #
G6391099
UPC #
890453002832
Country of Origin
United States

Details

Item
Quick Connector
Includes
Clamps
For Use With
5/16 in 90 Degrees Fuel Lines, 52HH53, 52HJ05
Color
Black
Number of Pieces
2
Type
Fuel Line
Application
Automotive
Tool Type
Quick Connector

Description

Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 5/16 in 90 Degrees Fuel Lines, 52HH53, 52HJ05, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.