Zoro Homepage

Double Oil Drain Plug, 1/4" dia., 3" W, PK5

  • Mfr # DP110

  • Zoro # G9082785


product price: $6.89
/pk 5, $1.38/ea
Sold in multiples of 2 for $13.78

Key Features

Construction
Metal
Dia.
1/4 in
Length
1 in
Width
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP110
Zoro #
G9082785
UPC #
812337016353
Country of Origin
China

Dimensions

Dia.
1/4 in
Length
1 in
Width
3 in
Height (In.)
5 in
Thread Size
1/2"-20
Overall Length
1 in
Head Width
3 in
Head Height
5 in
Gasket Outside Diameter
1/4 in

Details

Item
Oil Drain Plug
Construction
Metal
Includes
Inset Gasket
Features
1/2"-20 Thread Size
Plug Type
Double Oversized
Material
Metal
Gasket Included
Yes

Description

Oil Drain Plug, Plug Type Double Oversized, Material Metal, Thread Size 1/2 In.-20, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.