Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expandable Braided Sleeving, 3/8 in, 25 ft

  • Mfr # K710

  • Zoro # G214574158


product price: $38.69
/ea

Key Features

Material of Construction
Nylon
Sleeve Construction
Braided
Description/Special Features
Durable, abrasion resistant sleeve protects lines.
For Use With
Use to protect fuel lines, wire harnesses, plug wires, and more. Use to lines up to 1/2"
Includes
25' roll 3/8" Expandable Braided Sleeving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K710
Zoro #
G214574158
UPC #
812337019422
Country of Origin
United States

Details

Item
Cable Sleeve
Material of Construction
Nylon
Sleeve Construction
Braided
Description/Special Features
Durable, abrasion resistant sleeve protects lines.
For Use With
Use to protect fuel lines, wire harnesses, plug wires, and more. Use to lines up to 1/2"
Includes
25' roll 3/8" Expandable Braided Sleeving
Application
Use to protect fuel lines, wire harnesses, plug wires, and more. Use to lines up to 1/2"

Description

Expandable Braided Sleeving,3/8 in,25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.