Zoro Homepage

Female Tube Nut, 9/16"-18 Thread Size, PK2

  • Mfr # PS2210

  • Zoro # G3371133


product price: $7.59
/pk 2, $3.80/ea
Sold in multiples of 2 for $15.18

Key Features

Type
Automotive
For Use With
426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering
Thread Size
9/16"-18
Application
Clutch, Power Steering Lines
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2210
Zoro #
G3371133
UPC #
812337016230
Country of Origin
China

Dimensions

Thread Size
9/16"-18
Tube Size
3/8 in
Tube Connection Size
3/8 in

Details

Type
Automotive
For Use With
426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering
Application
Clutch, Power Steering Lines
Finish
Unfinished
Material
Steel
Item
Female Tube Nut
Compatible Product Type
Power Steering Lines
Product Type
Female Tube Nut
Compatible with Manufacturer Model Number
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
Compatible Manufacturer Part Number
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
Compatible Manufacturer Model Number
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
Compatible with Manufacturer Model No.
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
Compatible with Mfr. Model No.
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
For Use with Mfr Model Number
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
For Use With Mfr. Model Number
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
Compatible Pump Manufacturer Part Number
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415
Compatible Mfr. Model Number
PS2105, PS2110, PS2115, PS2120, PS2125, PS2205, PS2210, PS2215, PS2220, PS2305, PS2310, PS2315, PS2405, PS2410, PS2415

Description

Female Tube Nut, Material Steel, For Use With 426D27, 426D28, 426D29, 426D30, 426D31, 426D32, 426D33, 426D34, 426D35, 426D36, 426D37, 426D38, 426D39, 426D40, 426D41, Power Steering, Unfinished Finish, Thread Size 9/16 In.-18, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.