Ferrule Compression Fitting, 5/16"dia, PK2
Mfr # PS810
Zoro # G6390767
product price: $5.89
/pk 2, $2.95/eaSold in multiples of 2 for $11.78
Key Features
Material
Brass
Type
Compression Fittings
For Use With
52HJ19, Silicone Hoses
Compatible with Manufacturer Model Number
PS1000
Product Type
Compression Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS810
Zoro #
G6390767
UPC #
812337015585
Country of Origin
United States
Dimensions
Tube Connection Size
5/16 in
Details
Item
Ferrule Compression Fitting
Material
Brass
Type
Compression Fittings
For Use With
52HJ19, Silicone Hoses
Compatible with Manufacturer Model Number
PS1000
Product Type
Compression Union
Compatible Product Type
Power Steering Hoses
Compatible Manufacturer Part Number
PS1000
Compatible Manufacturer Model Number
PS1000
Compatible with Manufacturer Model No.
PS1000
Compatible with Mfr. Model No.
PS1000
For Use with Mfr Model Number
PS1000
For Use With Mfr. Model Number
PS1000
Compatible Pump Manufacturer Part Number
PS1000
Compatible Mfr. Model Number
PS1000
Description
Ferrule Compression Fitting, Material Brass, For Use With 52HJ19, Silicone Hoses, Type Compression Fittings, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.