Flared Fitting Nut, Steel, 1/4 in, PK4
Mfr # BR1600
Zoro # G6391939
product price: $7.49
/pk 4, $1.87/eaSold in multiples of 2 for $14.98
Key Features
Temp. Range
-40 Degrees to 200 Degrees F
Outside Dia.
1/4 in
Material
Steel
Gasket Material
Steel
Sub-Category
Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR1600
Zoro #
G6391939
UPC #
890453002351
Country of Origin
United States
Dimensions
Outside Dia.
1/4 in
Thread Size
9/16"-18
Pipe Size
1/4 in
Hex Size
1/4 in
Tube Size
1/4 in
Fitting Thread Size
9/16"-18
Compatible Tube Outer Diameter
1/4 in
Description
Flared Fitting Nut, Application Automotive, Fitting Thread Size 9/16 In.-18, Flare Angle Inverted, Fitting Material Steel, Hex Size 1/4 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 1/4 in, Fitting Connection Type Inverted Flare, Material Grade Not Applicable, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.