Zoro Homepage

Flared Fitting Nut, Steel, 1/4 in, PK4

  • Mfr # BR2200

  • Zoro # G6391911


product price: $8.19
/pk 4, $2.05/ea

Key Features

Gasket Material
Steel
Outside Dia.
1/4 in
Tube Size
1/4 in
Type
Bubble Flare
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR2200
Zoro #
G6391911
UPC #
890453002382
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Tube Size
1/4 in
Pipe Size
1/4 in
Hex Size
1/4 in
Thread Size
M12 x 1.0
Fitting Thread Size
M12-1
Compatible Tube Outer Diameter
1/4 in

Details

Item
Flared Fitting Nut
Gasket Material
Steel
Type
Bubble Flare
Material
Steel
Sub-Category
Nuts
Temp. Range
-40 Degrees to 200 Degrees F
For Use With
52HH03, 52HH16, Hydraulic Brakes, Steel Brake Lines
Pressure (PSI)
3,000
Connection
Thread x Tube
Application
Automotive
Fitting Connection Type
Inverted Flare
Compatible Auto Systems
Motorized Vehicles
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
40 Degrees F
Fitting Material
Steel
Specific Fitting Shape
Nut
Maximum Operating Pressure
3,000 psi
Fitting Shape
Nut
Operating Temperature - Minimum
40 Degrees F
Flare Angle
Inverted
Operating Temperature - Maximum
200 Degrees F
Fitting Features
Rigid
Operating Pressure - Maximum
3,000 psi

Description

Flared Fitting Nut, Application Automotive, Fitting Thread Size M12-1, Flare Angle Inverted, Fitting Material Steel, Hex Size 1/4 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 1/4 in, Fitting Connection Type Inverted Flare, Material Grade Not Applicable, Minimum Operating Temperature 40 Degrees F, Package Quantity 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.