Flared Fitting Nut, Steel, 3/16 in, PK4
Mfr # BR240
Zoro # G6392115
product price: $11.15
/pk 4, $2.79/eaKey Features
Temp. Range
-40 Degrees to 200 Degrees F
Tube Size
3/16 in
Material
Steel
Type
Bubble Flare
Gasket Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR240
Zoro #
G6392115
UPC #
890453002207
Country of Origin
United States
Dimensions
Tube Size
3/16 in
Thread Size
M12 x 1.0
Outside Dia.
3/16 in
Pipe Size
3/16 in
Hex Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Fitting Thread Size
M12-1
Description
Flared Fitting Nut, Application Automotive, Fitting Thread Size M12-1, Flare Angle Inverted, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Bubble Flare, Material Grade Not Applicable, Minimum Operating Temperature 40 Degrees F, Package Quantity 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.