Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flared Fitting Nut, Steel, 3/16 in, PK4

  • Mfr # BR250

  • Zoro # G6392097


product price: $8.29
/pk 4, $2.07/ea

Key Features

Temp. Range
-40 Degrees to 200 Degrees F
Thread Size
M10 x 1.0
Material
Steel
For Use With
52HG76, 52HH02, Hydraulic Brakes, VW/Audi Steel Brake Lines
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR250
Zoro #
G6392097
UPC #
890453002221
Country of Origin
China

Dimensions

Thread Size
M10 x 1.0
Outside Dia.
3/16 in
Tube Size
3/16 in
Hex Size
3/16 in
Pipe Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Fitting Thread Size
M10-1

Details

Item
Flared Fitting Nut
Temp. Range
-40 Degrees to 200 Degrees F
Material
Steel
For Use With
52HG76, 52HH02, Hydraulic Brakes, VW/Audi Steel Brake Lines
Connection
Thread x Tube
Gasket Material
Steel
Sub-Category
Nuts
Type
Bubble Flare
Pressure (PSI)
3,000
Application
Automotive
Maximum Operating Pressure
3,000 psi
Compatible Auto Systems
Motorized Vehicles
Fitting Connection Type
Inverted Flare
Specific Fitting Shape
Nut
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Material
Steel
Fitting Shape
Nut
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
3,000 psi
Fitting Features
Rigid
Operating Temperature - Minimum
40 Degrees F
Flare Angle
Inverted

Description

Flared Fitting Nut, Application Automotive, Fitting Thread Size M10-1, Flare Angle Inverted, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Material Grade Not Applicable, Minimum Operating Temperature 40 Degrees F, Package Quantity 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.