Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flared Fitting Nut, Steel, 3/16 in, PK4

  • Mfr # BR270

  • Zoro # G6392079


product price: $7.29
/pk 4, $1.82/ea

Key Features

Gasket Material
Steel
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Nuts
Outside Dia.
3/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR270
Zoro #
G6392079
UPC #
890453002245
Country of Origin
China

Dimensions

Outside Dia.
3/16 in
Tube Size
3/16 in
Thread Size
M10 x 1.0L
Pipe Size
3/16 in
Hex Size
3/16 in
Fitting Thread Size
M10-1
Compatible Tube Outer Diameter
3/16 in

Details

Item
Flared Fitting Nut
Gasket Material
Steel
Temp. Range
-40 Degrees to 200 Degrees F
Sub-Category
Nuts
Material
Steel
Pressure (PSI)
3,000
Connection
Thread x Tube
Type
Inverted Flare
For Use With
52HG76, 52HH02, Hydraulic Brakes, Steel Brake Lines
Application
Automotive
Maximum Operating Pressure
3,000 psi
Compatible Auto Systems
Motorized Vehicles
Fitting Material
Steel
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Flared Nut
Fitting Connection Type
Inverted Flare
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Nut
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
3,000 psi
Flare Angle
Inverted
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid

Description

Flared Fitting Nut, Application Automotive, Fitting Thread Size M10-1, Flare Angle Inverted, Fitting Material Steel, Hex Size 3/16 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Flared Nut, Compatible Auto Systems Motorized Vehicles, Compatible Tube Outer Diameter 3/16 in, Fitting Connection Type Inverted Flare, Material Grade Not Applicable, Minimum Operating Temperature 40 Degrees F, Package Quantity 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.