Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Air Blow Gun Kit, For Brake Lines

  • Mfr # FA14

  • Zoro # G6390295


product price: $73.39
/ea

Key Features

Includes
(4) 1/4 in Tubing Connectors, 25 ft 1/4 in ULTRABEND(TM) Tubings, Flex Air Blow Gun
For Use With
Brake Lines
Characteristics
Can Be Use for Blowing, Drying and Cleaning Applications
Number of Jaws
0
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA14
Zoro #
G6390295
UPC #
812337015516
Country of Origin
United States

Details

Item
Flex Air Blow Gun Kit
Includes
(4) 1/4 in Tubing Connectors, 25 ft 1/4 in ULTRABEND(TM) Tubings, Flex Air Blow Gun
For Use With
Brake Lines
Characteristics
Can Be Use for Blowing, Drying and Cleaning Applications
Number of Jaws
0
Number of Pieces
6
Material
Steel
Type
Flex Air Blow Gun Kit
Color
Orange
Application
Automotive
Tool Type
Flex Air Blow Gun Kit

Description

Flex Air Blow Gun Kit, Tool Type Flex Air Blow Gun Kit, Application Automotive, Number of Pieces 6, Material Steel, Includes (4) 1/4 in Tubing Connectors, 25 ft 1/4 in ULTRABEND(TM) Tubings, Flex Air Blow Gun, For Use With Brake Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.