Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Line Stopper Clamp Kit, Steel

  • Mfr # FLS330

  • Zoro # G6390478


product price: $39.29
/ea

Key Features

Material
ABS
Type
Clamp
Application
Line Repairs including Brake, Transmission, Air Conditioning, Fuel and More
Size
Banjo
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLS330
Zoro #
G6390478
UPC #
812337014717
Country of Origin
Taiwan, Province of China

Dimensions

Size
Banjo
Length
2 1/4 in
Width
6 in
Height
9 1/2 in

Details

Material
ABS
Type
Clamp
Application
Line Repairs including Brake, Transmission, Air Conditioning, Fuel and More
Number of Pieces
4
For Use With
52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ79, 52HJ84, 52HJ86, 52HJ88, Brake Lines, Hydraulic Brakes
Number of Jaws
0
Valve Type
Steel
Capacity
3/16 in to 1/2 in
Color
Gray, Orange
Item
Fluid Line Stopper Clamp Kit
Characteristics
Spring Loaded, Prevents Messy Fluid Leaks and Contamination During Service
Includes
Banjo Fittings
For Vehicle Tool Category
Brakes, Tires and Wheels, Tools and Fluids
Tool Type
Fluid Line Stopper Clamp Kit

Description

Fluid Line Stopper Clamp Kit, Tool Type Fluid Line Stopper Clamp Kit, Length 2 1/4 in, Width 6 in, Height 9 1/2 in, Capacity 3/16 in to 1/2 in, Material ABS, For Vehicle Tool Category Brakes, Tires and Wheels, Tools and Fluids, Color Gray, Orange, Includes Banjo Fittings, Number of Pieces 4, Application Line Repairs including Brake, Transmission, Air Conditioning, Fuel and More, For Use With 52HJ54, 52HJ55, 52HJ56, 52HJ57, 52HJ58, 52HJ79, 52HJ84, 52HJ86, 52HJ88, Brake Lines, Hydraulic Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.