Zoro Homepage

Fuel Injection Cleaner Kit, 10 Pieces

  • Mfr # FIC203

  • Zoro # G6390286


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Includes
12 mm Female Banjo Adapter, 3/8 in Female Quick Connect, 3/8 in GM Line Adapter, 5/16 in Female Quick Connect, 9/16 in Male Spring Lock Adapter, Fuel Injection Canister Line Adapter, Schrader Valve Adapter Set
For Use With
Gasoline and Diesel Fuel Engines
Application
Automotive
Type
Fuel Injection
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIC203
Zoro #
G6390286
UPC #
812337010023
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Height
6 1/2 in
Width
24 1/2 in

Details

Item
Fuel Injection Cleaner Kit
Includes
12 mm Female Banjo Adapter, 3/8 in Female Quick Connect, 3/8 in GM Line Adapter, 5/16 in Female Quick Connect, 9/16 in Male Spring Lock Adapter, Fuel Injection Canister Line Adapter, Schrader Valve Adapter Set
For Use With
Gasoline and Diesel Fuel Engines
Application
Automotive
Type
Fuel Injection
Number of Pieces
10
Number of Jaws
0
Color
Red
Material
Steel
For Vehicle Tool Category
Vehicle Lubricants
Tool Type
Advanced Fuel System Cleaning Technology

Description

Fuel Injection Cleaner Kit, Tool Type Advanced Fuel System Cleaning Technology, Length 10 in, Width 24 1/2 in, Height 6 1/2 in, Material Steel, For Vehicle Tool Category Vehicle Lubricants, Color Red, Includes 12 mm Female Banjo Adapter, 3/8 in Female Quick Connect, 3/8 in GM Line Adapter, 5/16 in Female Quick Connect, 9/16 in Male Spring Lock Adapter, Fuel Injection Canister Line Adapter, Schrader Valve Adapter Set, Number of Pieces 10, Application Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.