Fuel Tubing, 1/4" Outside dia., 25 ft. L
Mfr # K003
Zoro # G6391467
product price: $35.32
/eaKey Features
Tube Material
Nylon
Outside Dia.
1/4 in
Application
Automotive
Color
Black
For Fluid Type
Fuel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K003
Zoro #
G6391467
UPC #
890453002412
Country of Origin
United States
Dimensions
Outside Dia.
1/4 in
Overall Length
25 ft
Outside Diameter
1/4 in
Details
Item
Tubing
Tube Material
Nylon
Application
Automotive
Color
Black
For Fluid Type
Fuel
System of Measurement
Inch
Flow Application
Fuel Lines
Material
Nylon
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 1/4 in, Overall Length 25 ft, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.