Fuel Tubing, 3/8" Outside dia., 25 ft. L
Mfr # K010
Zoro # G6391449
product price: $55.89
/eaKey Features
Tube Material
Nylon
Outside Dia.
3/8 in
Tube Length
25 ft
Tube Color
Black
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K010
Zoro #
G6391449
UPC #
890453002481
Country of Origin
United States
Dimensions
Outside Dia.
3/8 in
Tube Length
25 ft
Outside Diameter
3/8 in
Overall Length
25 ft
Details
Item
Tubing
Tube Material
Nylon
Tube Color
Black
Color
Black
Application
Automotive
Flow Application
Fuel Lines
For Fluid Type
Fuel
System of Measurement
Inch
Clarity
Opaque
Material
Nylon
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 3/8 in, Overall Length 25 ft, PEX Type Not Applicable, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.