Zoro Homepage

Fuel Tubing, 5/16" Outside dia., 100 ft. L

  • Mfr # K005100

  • Zoro # G6390995


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Type
Fuel Line
Outside Dia.
5/16 in
Tube Material
Nylon
Application
Automotive
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K005100
Zoro #
G6390995
UPC #
890453002474
Country of Origin
United States

Dimensions

Outside Dia.
5/16 in
Outside Diameter
5/16 in
Overall Length
100 ft

Details

Item
Tubing
Type
Fuel Line
Tube Material
Nylon
Application
Automotive
Color
Black
Flow Application
Fuel Lines
For Fluid Type
Fuel
System of Measurement
Inch
Material
Nylon

Description

Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 5/16 in, Overall Length 100 ft, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.