Fuel Tubing, 5/16" Outside dia., 50 ft. L
Mfr # K00550
Zoro # G6391001
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nylon
Type
Fuel Line
Outside Dia.
5/16 in
Application
Automotive
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K00550
Zoro #
G6391001
UPC #
890453002450
Country of Origin
United States
Dimensions
Outside Dia.
5/16 in
Outside Diameter
5/16 in
Overall Length
50 ft
Details
Item
Tubing
Tube Material
Nylon
Type
Fuel Line
Application
Automotive
Color
Black
Material
Nylon
For Fluid Type
Fuel
Flow Application
Fuel Lines
System of Measurement
Inch
Description
Tubing, Application Automotive, Color Black, Material Nylon, Outside Diameter 5/16 in, Overall Length 50 ft, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.