Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger Clamp, 3/8" Inside dia, Silver, PK10

  • Mfr # CL38

  • Zoro # G6392255


product price: $13.89
/pk 10, $1.39/ea

Key Features

Material
Steel
For Use With
52HG60, 52HG65, A/C, Fuel, Transmission Lines
Type
Standard
Working Pressure (PSI)
250 psi
Temp. Range
-65 Degrees to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL38
Zoro #
G6392255
UPC #
812337012843
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/8 in
Inside Diameter
3/8 in
Outside Diameter
3/8 in
Overall Length
3/8 in

Details

Item
Hanger Clamp
Material
Steel
For Use With
52HG60, 52HG65, A/C, Fuel, Transmission Lines
Type
Standard
Working Pressure (PSI)
250 psi
Temp. Range
-65 Degrees to 350 Degrees F
Male Thread (In.)
3/8
Color
Silver
Includes
Self-Tapping Screw
Mount Type
Hex Bolt
Finish
Zinc Plated
Operating Temperature - Maximum
350 Degrees F
Features
Anti-Vibration Rubber, Corrosion-Resistant, Single Attachment Point
Product Type
Hanger Clamp
Operating Temperature - Minimum
-65 Degrees F
Compatible Hose Type
A/C Hose, Fuel Hose

Description

Hanger Clamp, Standard, Temp. Range -65 Degrees to 350 Degrees F, Material Aluminum, Color Silver, For Use With Fuel, A/C, Transmission Lines, 52HG60, 52HG65, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.