Zoro Homepage

Heater Hose, 13/32" Inside dia., 25 ft. L

  • Mfr # HL12H25

  • Zoro # G6391528


product price: $28.69
/ea

Key Features

Application
Automotive
Material
Silicone
For Use With
Heater Adapters
Number of Pieces
1
Type
Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL12H25
Zoro #
G6391528
UPC #
812337015073
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in

Details

Application
Automotive
Material
Silicone
For Use With
Heater Adapters
Number of Pieces
1
Type
Heater
Item
Heater Hose
Color
Red
Standards
SAE J2064
Tool Type
Heater Hose

Description

Heater Hose, Tool Type Heater Hose, Application Automotive, For Use With Heater Adapters, Material Silicone, Outside Diameter 1/2 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.