Zoro Homepage

Heater Line Repair Kit

  • Mfr # HL427

  • Zoro # G6391589


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Plastic, Steel
Application
Automotive
Type
Heater
Number of Pieces
22
Includes
(10) 1/2 in Heater Hose, (2) 1/2 in Compression Union, (2) 5/8 in Compression Union, (4) 3/4 in Heater Hose Dual Clamp, 1/2 in Heater Compression Union, 3/4 in Heater Hose Spring, 360 Degrees Seal Clamp Pliers, 5/8 in Heater Compression Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL427
Zoro #
G6391589
UPC #
812337014991
Country of Origin
Canada

Dimensions

Outside Diameter
1/2 in, 5/8 in, 3/4 in

Details

Item
Heater Line Repair Kit
Material
Aluminum, Plastic, Steel
Application
Automotive
Type
Heater
Number of Pieces
22
Includes
(10) 1/2 in Heater Hose, (2) 1/2 in Compression Union, (2) 5/8 in Compression Union, (4) 3/4 in Heater Hose Dual Clamp, 1/2 in Heater Compression Union, 3/4 in Heater Hose Spring, 360 Degrees Seal Clamp Pliers, 5/8 in Heater Compression Union
For Use With
Vehicle Air Conditioning Systems
Tool Type
Heater Line Repair Kit

Description

Heater Line Repair Kit, Tool Type Heater Line Repair Kit, Application Automotive, For Use With Vehicle Air Conditioning Systems, Material Aluminum, Plastic, Steel, Outside Diameter 1/2 in, 5/8 in, 3/4 in, Includes (10) 1/2 in Heater Hose, (2) 1/2 in Compression Union, (2) 5/8 in Compression Union, (4) 3/4 in Heater Hose Dual Clamp, 1/2 in Heater Compression Union, 3/4 in Heater Hose Spring, 360 Degrees Seal Clamp Pliers, 5/8 in Heater Compression Union, Number of Pieces 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.