Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Dust Cap, Rubber, Matte, PK5

  • Mfr # BB21

  • Zoro # G6391695


product price: $2.39
/pk 5, $0.48/ea

Key Features

Type
Cap
Material
Rubber
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB21
Zoro #
G6391695
UPC #
812337011242
Country of Origin
China

Details

Item
Dust Cap
Type
Cap
Material
Rubber
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Color
Black
Number of Pieces
5
Product Type
Dust Cap

Description

Dust Cap, Cap, Thread Size Not Applicable, Rubber, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.