Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Adapter, 1/2" Fuel Connectors, PK2

  • Mfr # K420

  • Zoro # G6390916


product price: $17.49
/pk 2, $8.75/ea

Key Features

Includes
Clamps
For Use With
1/2 in Quick Connectors and Nylon Connectors, 52HJ06
Type
Fuel Line
Application
Automotive
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K420
Zoro #
G6390916
UPC #
812337015295
Country of Origin
Canada

Details

Item
Line Adapter
Includes
Clamps
For Use With
1/2 in Quick Connectors and Nylon Connectors, 52HJ06
Type
Fuel Line
Application
Automotive
Number of Pieces
2
Color
Black
Tool Type
Fuel Line Adapter

Description

Line Adapter, Tool Type Fuel Line Adapter, Application Automotive, For Use With 1/2 in Quick Connectors and Nylon Connectors, 52HJ06, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.