Zoro Homepage

Line Adapter, 3/8" Pipe Size, PK2

  • Mfr # TR410

  • Zoro # G6390721


product price: $21.49
/pk 2, $10.75/ea

Key Features

Material
Brass, Steel
Pressure (PSI)
250 psi
Connection
Female x Male
Type
Line Adapters
Temp. Range
-65 Degrees to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR410
Zoro #
G6390721
UPC #
812337014458
Country of Origin
Taiwan, Province of China

Dimensions

Connection 2 Size
5/16 in
Connection 1 Size
3/8 in

Details

Item
Line Adapter
Material
Brass, Steel
Pressure (PSI)
250 psi
Connection
Female x Male
Type
Line Adapters
Temp. Range
-65 Degrees to 350 Degrees F
For Use With
52HJ26, Steel Compression Fittings, Transmission Oil Cooler Rubber Lines
Compatible Product Type
Transmission Oil Cooler Lines
Connection 1 Type
Steel Compression
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Connection 2 Type
Rubber
Operating Pressure - Maximum
250 psi
Product Type
Line Adapter

Description

Line Adapter, Type Line Adapters, Material Brass, Steel, Temp. Range -65 Degrees to 350 Degrees F, For Use With 52HJ26, Steel Compression Fittings, Transmission Oil Cooler Rubber Lines, Pressure (PSI) 250 psi, Connection Female x Male, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.