Zoro Homepage

Line Adapter, 5/16" Hose Size, PK2

  • Mfr # TR950

  • Zoro # G6390590


product price: $14.19
/pk 2, $7.10/ea

Key Features

Material
Steel
Connection
Male x Rubber Hose
Type
Line Adapters
Pressure (PSI)
250 psi
For Use With
52HJ26, Transmission Oil Cooler Rubber Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR950
Zoro #
G6390590
UPC #
812337013871
Country of Origin
Mexico

Dimensions

Connection 1 Size
5/16 in
Connection 2 Size
5/16 in

Details

Item
Line Adapter
Material
Steel
Connection
Male x Rubber Hose
Type
Line Adapters
Pressure (PSI)
250 psi
For Use With
52HJ26, Transmission Oil Cooler Rubber Lines
Temp. Range
-65 Degrees to 350 Degrees F
Connection 1 Type
Rubber
Product Type
Line Adapter
Operating Temperature - Maximum
350 Degrees F
Connection 2 Type
Rubber
Operating Temperature - Minimum
-65 Degrees F
Compatible Product Type
Transmission Oil Cooler Lines
Operating Pressure - Maximum
250 psi

Description

Line Adapter, Type Line Adapters, Material Steel, Temp. Range -65 Degrees to 350 Degrees F, For Use With 52HJ26, Transmission Oil Cooler Rubber Lines, Pressure (PSI) 250 psi, Connection Male x Rubber Hose, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.