Line Adapter, For 3/8" GM Short Line, PK2
Mfr # K275
Zoro # G6391205
product price: $24.69
/pk 2, $12.35/eaKey Features
Includes
Clamps
For Use With
3/8 in GM Short Fuel Lines, 52HH53
Color
Silver
Type
Fuel Line
Application
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K275
Zoro #
G6391205
UPC #
890453002733
Country of Origin
Mexico
Details
Item
Line Adaptor
Includes
Clamps
For Use With
3/8 in GM Short Fuel Lines, 52HH53
Color
Silver
Type
Fuel Line
Application
Automotive
Number of Pieces
2
Tool Type
Fuel Line Adapter
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in GM Short Fuel Lines, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.