Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Adapter, For 5/16" GM Short Line, PK2

  • Mfr # K270

  • Zoro # G6391211


product price: $25.79
/pk 2, $12.90/ea

Key Features

Includes
Clamps
For Use With
5/16 in GM Short Fuel Lines, 52HH53
Color
Silver
Application
Automotive
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K270
Zoro #
G6391211
UPC #
890453002726
Country of Origin
Mexico

Details

Item
Line Adaptor
Includes
Clamps
For Use With
5/16 in GM Short Fuel Lines, 52HH53
Color
Silver
Application
Automotive
Number of Pieces
2
Type
Fuel Line
Tool Type
Fuel Line Adapter

Description

Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in GM Short Fuel Lines, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.