Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Adapter, GM 3/8" Pipe Size, Steel, PK2

  • Mfr # TR990

  • Zoro # G6390511


product price: $21.59
/pk 2, $10.80/ea

Key Features

Material
Steel
Type
Line Adapters
Temp. Range
-65 Degrees to 350 Degrees F
Pressure (PSI)
250 psi
Connection
Male x Rubber Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR990
Zoro #
G6390511
UPC #
812337013956
Country of Origin
Mexico

Dimensions

Connection 2 Size
3/8 in
Connection 1 Size
3/8 in

Details

Item
Line Adapter
Material
Steel
Type
Line Adapters
Temp. Range
-65 Degrees to 350 Degrees F
Pressure (PSI)
250 psi
Connection
Male x Rubber Hose
For Use With
52HJ26, GM O-Rings, Transmission Oil Cooler Rubber Lines
Connection 2 Type
Rubber
Compatible with Manufacturer Model Number
TR605, TR610, TR615, TR620
Operating Temperature - Maximum
350 Degrees F
Connection 1 Type
GM O-Ring
Operating Temperature - Minimum
-65 Degrees F
Compatible Product Type
Transmission Oil Cooler Lines
Operating Pressure - Maximum
250 psi
Product Type
Line Adapter
Compatible Manufacturer Part Number
TR605, TR610, TR615, TR620
Compatible Manufacturer Model Number
TR605, TR610, TR615, TR620
Compatible with Manufacturer Model No.
TR605, TR610, TR615, TR620
Compatible with Mfr. Model No.
TR605, TR610, TR615, TR620
For Use with Mfr Model Number
TR605, TR610, TR615, TR620
For Use With Mfr. Model Number
TR605, TR610, TR615, TR620
Compatible Pump Manufacturer Part Number
TR605, TR610, TR615, TR620
Compatible Mfr. Model Number
TR605, TR610, TR615, TR620

Description

Line Adapter, Type Line Adapters, Material Steel, Temp. Range -65 Degrees to 350 Degrees F, For Use With 52HJ26, GM O-Rings, Transmission Oil Cooler Rubber Lines, Pressure (PSI) 250 psi, Connection Male x Rubber Hose, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.