Line Splicer, For No 8 Size Hose, Aluminum
Mfr # AC370808
Zoro # G6392620
product price: $26.89
/eaKey Features
Material
Aluminum
Application
Automotive A/C
Outside Dia.
29/32 in
Includes
(2) Clamp Sets
Type
A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC370808
Zoro #
G6392620
UPC #
812337011075
Country of Origin
Canada
Dimensions
Outside Dia.
29/32 in
Size (In.)
29/32 in
Size
29/32 in
Outside Diameter
29/32 in
Details
Item
Line Splicer
Material
Aluminum
Application
Automotive A/C
Includes
(2) Clamp Sets
Type
A/C
Number of Pieces
1
For Use With
#8 Size A/C Hoses
Tool Type
Hose In Line Splicer
Description
Line Splicer, Tool Type Hose In Line Splicer, Application Automotive A/C, For Use With #8 Size A/C Hoses, Material Aluminum, Outside Diameter 29/32 in, Size 29/32 in, Includes (2) Clamp Sets, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.