Zoro Homepage

Male Connector, Compression Type, PK2

  • Mfr # ABM220

  • Zoro # G3366470


product price: $9.99
/pk 2, $5.00/ea

Key Features

Standards
DOT Compliant, SAE Compliant
Type
Compression
Material
Brass
Features
Pre-Applied Thread Sealant
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM220
Zoro #
G3366470
UPC #
812337015943
Country of Origin
Singapore

Dimensions

Pipe Connection Size
1/8 in
Tube Connection Size
1/4 in

Details

Item
Male Connector
Standards
DOT Compliant, SAE Compliant
Type
Compression
Material
Brass
Features
Pre-Applied Thread Sealant
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Pipe Connection Type
NPT
Product Type
Straight Connector

Description

Male Connector, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.