Zoro Homepage

Male Connector, Compression Type, PK2

  • Mfr # ABM230

  • Zoro # G3366577


product price: $10.29
/pk 2, $5.15/ea

Key Features

Features
Pre-Applied Thread Sealant
Material
Brass
Type
Compression
Standards
DOT Compliant, SAE Compliant
Tube Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM230
Zoro #
G3366577
UPC #
812337015882
Country of Origin
Singapore

Dimensions

Tube Connection Size
1/4 in
Pipe Connection Size
1/4 in

Details

Item
Male Connector
Features
Pre-Applied Thread Sealant
Material
Brass
Type
Compression
Standards
DOT Compliant, SAE Compliant
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Product Type
Straight Connector
Pipe Connection Type
NPT

Description

Male Connector, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.